Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Oval Knob 64mm Length StaiNLess Steel Effect
By PWS
Order Code:
ZT3674041S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/oval-knob-64mm-length-stainless-steel-effect/p/ZT3674041S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Oval knob, 64mm length, stainless steel effect
Tags:
#BulkDiscount
Specifications
Specifications for Oval Knob 64mm Length StaiNLess Steel Effect
Colour
Silver
Hole Centre
Central
Collection
Stainless Steel Collection
Room
Kitchen
Finish
Polished
Range Family
Lythe
Applications
Knob
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome