Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Pull Handle 160mm Black Chrome Effect
By PWS
Order Code:
ZT3674605S
£11.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.39
0%
5 - 9
£10.82
5%
10 - 19
£10.25
10%
20 +
£9.68
15%
1
Add to basket
Get it by
Fri, 14th Mar
In Stock
GBP
11.39
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/pull-handle-160mm-black-chrome-effect/p/ZT3674605S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Pull handle, 160mm, black chrome effect
Tags:
#BulkDiscount
Specifications
Specifications for Pull Handle 160mm Black Chrome Effect
Colour
Black Chrome
Composition
Metal
Room
Kitchen
Range Family
Cave
Width
18mm
Shape
Bow
Collection
Black Collection
Depth
18mm
Applications
Handle
Mounting
Front face
Height
22mm
Hole Centre
160mm