Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Rounded Trim Handle 160mm Oak
By PWS
Order Code:
ZT3675797S
£10.19
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
10.19
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/rounded-trim-handle-160mm-oak/p/ZT3675797S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Rounded Trim Handle, 160mm, oak
Specifications
Specifications for Rounded Trim Handle 160mm Oak
Colour
Oak
Room
Kitchen
Hole Centre
160mm
Depth
184mm
Applications
Handle
Range Family
Winfell
Collection
Timber Collection
Shape
Trim
Width
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome