Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Skelton Bar Handle 128mm
By PWS
Order Code:
ZT3673985S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/skelton-bar-handle-128mm/p/ZT3673985S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Skelton, Bar handle, 128mm, Solid Pewter
Specifications
Specifications for Skelton Bar Handle 128mm
Colour
Pewter
Collection
Pewter & Cast Iron Collection
Range Family
Skelton
Height
15mm
Shape
Bow
Room
Kitchen
Hole Centre
128mm
Mounting
Front face
Applications
Handle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome