Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Skelton Knob 20mm c/w 30mm Backplate
By PWS
Order Code:
ZT3674144S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/skelton-knob-20mm-c-w-30mm-backplate/p/ZT3674144S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Skelton, Knob, 20mm c/w 30mm backplate, Solid Pewter
Specifications
Specifications for Skelton Knob 20mm c/w 30mm Backplate
Colour
Pewter
Collection
Pewter & Cast Iron Collection
Width
30mm
Range Family
Skelton
Height
37mm
Shape
Knob
Room
Kitchen
Mounting
Front face
Depth
30mm
Applications
Handle
Hole Centre
Central
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome