Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Square Handle 32mm Die-Cast
By PWS
Order Code:
ZT3676307S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/square-handle-32mm-die-cast/p/ZT3676307S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Square handle, 32mm, die-cast, brushed steel effect
Tags:
#BulkDiscount
Specifications
Specifications for Square Handle 32mm Die-Cast
Colour
Silver
Material
Zamak
Hole Centre
32mm
Depth
20mm
Collection
Stainless Steel Collection
Shape
Trim
Range Family
Hyde
Mounting
Front face
Surface Finish Type
Effect
Finish
Polished
Applications
Handle
Height
50mm
Room
Kitchen
Composition
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome