Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Strand T-Bar 60mm H1143.60.BN
By PWS
Order Code:
ZT3673912S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/strand-t-bar-60mm-h1143-60-bn/p/ZT3673912S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Strand, T-Bar, 60mm, bright nickel
Tags:
#BulkDiscount
Specifications
Specifications for Strand T-Bar 60mm H1143.60.BN
Colour
Nickel
Shape
T
Room
Kitchen
Hole Centre
60mm
Range Family
Strnd
Collection
Nickel Collection
Applications
Handle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome