Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Strand T-Bar 60mm H1143.60.SS
By PWS
Order Code:
ZT3673965S
£8.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.29
0%
5 - 9
£7.96
4%
10 - 19
£7.63
8%
20 - 49
£7.30
12%
50 +
£6.96
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
8.29
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/strand-t-bar-60mm-h1143-60-ss/p/ZT3673965S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Strand, T-Bar, 60mm, stainless steel effect
Tags:
#BulkDiscount
Specifications
Specifications for Strand T-Bar 60mm H1143.60.SS
Colour
Silver
Collection
Stainless Steel Collection
Hole Centre
60mm
Room
Kitchen
Applications
Handle
Range Family
Strnd
Shape
T
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome