Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Sutton Flat Handle 32mm
By PWS
Order Code:
ZT3674012S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/sutton-flat-handle-32mm/p/ZT3674012S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Sutton, Flat Handle, 32mm, chrome effect
Tags:
#BulkDiscount
Specifications
Specifications for Sutton Flat Handle 32mm
Colour
Chrome
Width
40mm
Range Family
Sutton
Mounting
Front face
Depth
7mm
Collection
Chrome Collection
Hole Centre
32mm
Finish
Polished
Shape
Trim
Applications
Handle
Composition
Metal
Height
32mm
Room
Kitchen
Surface Finish Type
Effect
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome