Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Timber Bar Handle 160mm Oak
By PWS
Order Code:
ZT3675774S
£11.29
Inc VAT (20%)
£11.99
5.5% off
Quantity
Price
Discount
1 - 4
£11.29
0%
5 - 9
£10.61
6%
10 +
£9.94
12%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
11.29
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/timber-bar-handle-160mm-oak/p/ZT3675774S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Timber bar handle 160mm, oak
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Timber Bar Handle 160mm Oak
Colour
Oak
Collection
Timber Collection
Depth
170mm
Applications
Handle
Room
Kitchen
Width
32mm
Range Family
Rivington
Shape
Bar
Hole Centre
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome