Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
TK2SS Knob Plain 30mm Brass
By PWS
Order Code:
ZT3674111S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/tk2ss-knob-plain-30mm-brass/p/ZT3674111S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knob plain, 30mm, brass, stainless steel effect
Tags:
#BulkDiscount
Specifications
Specifications for TK2SS Knob Plain 30mm Brass
Material
Brass
Colour
Silver
Applications
Knob
Finish
Brushed
Depth
32mm
Width
32mm
Collection
Stainless Steel Collection
Room
Kitchen
Height
30mm
Range Family
Portlnd
Hole Centre
Central
Mounting
Front face
Composition
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome