Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Wilton Knob 40mm KDH3014
By PWS
Order Code:
ZT3673775S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.39
5%
10 - 19
£10.79
10%
20 +
£10.19
15%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/wilton-knob-40mm-kdh3014/p/ZT3673775S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Wilton, Knob, 40mm, crystal & stainless steel
Tags:
#BulkDiscount
Specifications
Specifications for Wilton Knob 40mm KDH3014
Colour
Silver
Surface Finish Type
Effect
Range Family
Welton
Room
Kitchen
Collection
Material Collection
Finish
Brushed
Height
32mm
Mounting
Front face
Depth
41mm
Applications
Handle
Composition
Metal
Width
41mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome