340I 14" Chainsaw - Battery

340I 14" Chainsaw - Battery

Order Code: ZT5690428SCopy

£499.99 Inc VAT (20%)


Description

The Husqvarna 340i a powerful and efficient battery chainsaw a great all-round cutting capacity and power equivalent to a 40cc petrol saw, making it ideal for a variety of tasks including felling small diameter timber, pruning, cutting firewood and carpentry, as well as farm and estate management. It is suitable for use with both internal and backpack batteries.
This lightweight, low vibration, low noise, comfortable, reliable and incredibly user-friendly saw has great manoeuvrability too, thanks to its narrow body design which keeps the centre of gravity close to the handles for improved control.
It is equipped with a digital user-friendly pushbutton keypad and produces significantly less noise than a petrol-powered saw, with no fumes or direct emissions either. It is also incredibly reliable too, with no engine to fuel, service or maintain.
Using the 340i really is simplicity personified - simply insert a compatible Husqvarna BLi or B Series 36V Li-ion battery, press the ‘ON’ button on the digital keypad and you are good to go! When you are finished, simply remove the battery which can also be used a substantial amount of other Husqvarna battery powered products and put your chainsaw into storage until the next time you need.

See full description
Specifications for 340I 14" Chainsaw - Battery
  • Type
    Chainsaw