525PT5S Pole Saw (25.4cc) Chainsaw

525PT5S Pole Saw (25.4cc) Chainsaw

Order Code: ZT5690245SCopy

£899.99 Inc VAT (20%)


Description

The Husqvarna 525PT5S is a 25cc petrol-powered (2-stroke) pro-grade telescopic long reach pole saw designed for domestic, full-time and professional use alike.
With its ergonomic design, superior balance and longest reach in the Husqvarna range, the 525PT5S helps you achieve high-end results with minimum effort and strain.
This telescopic adjustable length of the pole saw (280 to 397cm) has a working reach of up to 5m.
It is equipped with a powerful X-Torq® engine which ensures rapid acceleration, high torque with low emissions and low fuel consumption.
It features a 25cm/10” bar, a slimline cutting head and has a chain speed of 20.5m/s.

See full description
Specifications for 525PT5S Pole Saw (25.4cc) Chainsaw
  • Product Type
    Pole Saw