542i XP - Shell Only Chainsaw

542i XP - Shell Only Chainsaw

Order Code: ZT5690521SCopy

£739.99 Inc VAT (20%)


Description

The Husqvarna 542i XP® is the world’s first professional battery chainsaw fitted with a clutch and a high chain speed.

This lightweight, powerful, high-performance chainsaw has a unique feeling and an outstanding cutting capacity, which makes this highly-efficient saw ideal for urban tree care workers and arborist ground crews who want the control and responsiveness of a petrol saw combined with the user and financial benefits of cordless battery-power.

The 542i XP® is highly manoeuvrable, reliable, comfortable and easy to use, with a digital user-friendly pushbutton keypad for effortless starting and simplistic operation.

Husqvarna XP® chainsaws are the most technically advanced saws in the Husqvarna range, designed for full-time professional intensive use in the most demanding conditions. They have been developed solely to maximise performance by providing excellent power to weight ratio, with class leading ergonomics and innovative solutions without compromise.

See full description
Specifications for 542i XP - Shell Only Chainsaw
  • Power Source
    Battery
  • Product Type
    Chainsaw