550 XP II - Shell Only Chainsaw

550 XP II - Shell Only Chainsaw

Order Code: ZT5690291SCopy

£829.99 Inc VAT (20%)


Description

The Husqvarna 550 XP® Mark II is a high-performance 50cc petrol chainsaw designed for professional forestry and tree care with excellent performance and cutting capacity.
This compact, powerful, durable and easy to manoeuvre chainsaw is suitable for felling, limbing, bucking small and mid-sized trees, as well as challenging tree care.
It is equipped with a powerful Husqvarna X-Torq® engine with Autotune™ II engine management system which provides easy and reliable starts (cold as well as hot) , together with a host of other innovative features which combine to provide efficient, reliable and comfortable operation.
Husqvarna XP® chainsaws are the most technically advanced saws in the Husqvarna range, designed for full-time professional intensive use in the most demanding conditions. They have been developed solely to maximise performance by providing excellent power to weight ratio, with class leading ergonomics and innovative solutions without compromise.

See full description
Specifications for 550 XP II - Shell Only Chainsaw
  • Type
    Chainsaw
  • Engine Type
    Petrol