560 XP II - Shell Only Chainsaw

560 XP II - Shell Only Chainsaw

Order Code: ZT5690416SCopy

£999.99 Inc VAT (20%)


Description

The Husqvarna 560 XP® Mark II is a versatile and high-performance 60cc 2-stoke petrol chainsaw suitable for all types of trees in professional forestry, with its high-revving X-Torq® engine making felling, limbing and bucking hardwood and large conifers easy.

This powerful, productive and user-friendly saw is ideal for those seeking the power of a large saw, in a slimline, more compact, more agile and easier to handle format.

It is equipped with a powerful Husqvarna X-Torq® engine with Autotune™ 3.0 engine management system and Smart Start® technology for easy and fast starting with the minimum of effort , together with a host of other innovative features which combine to provide efficient, reliable and comfortable operation.

Husqvarna XP® chainsaws are the most technically advanced saws in the Husqvarna range, designed for full-time professional intensive use in the most demanding conditions. They have been developed solely to maximise performance by providing excellent power to weight ratio, with class leading ergonomics and innovative solutions without compromise.

See full description
Specifications for 560 XP II - Shell Only Chainsaw
  • Fuel Type
    Petrol