BAT7064434 Nexxsaw One-Handed Chainsaw 18V 1 x 2.0Ah Li-ion

Order Code: ZT4156206S

£109.99 Inc VAT (20%)


Description

BAT7064434 NEXXSAW One-Handed Chainsaw 18V 1 x 2.0Ah Li-ion
The Batavia NEXXSAW One-Handed Chainsaw is ideal for pruning. Its head can be rotated between 0°-32°. Use the 0° straight setting when you are working above your head, pruning higher branches. The 32° is perfect for when working in front of you, sawing downwards.

Its compact design incorporates a manual oil lubrication pump and a powerful motor. To ensure safety whilst operating the chainsaw, the NEXXSAW has a wide hand grip, movable chain cover and a low kickback chain. All of this makes the NEXXSAW perfect for professionals and garden enthusiasts for use in the garden, vineyard, and forest.

Supplied with: 1 x 18V 2.0Ah Li-ion Battery and 1 x Charger.

Specifications:

No Load Speed: 3, 200/min.
Chain Speed: 4.7m/s.
Bar Length: Total 156mm, Effective 110mm.
Max. Cutting Depth: 110mm.

See full description
Specifications for BAT7064434 Nexxsaw One-Handed Chainsaw 18V 1 x 2.0Ah Li-ion
  • Battery Supplied
    1 x 2.0Ah Li-ion
  • Input Power
    1 x 2.0Ah Li-ion
  • Chainsaw Type
    Cordless 18v
  • Bar Length
    15.6cm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome