Chainsaw 40V SV20 Series 35cm - Body Only

Order Code: ZT4782914S

£143.99 Inc VAT (20%)


Description

Part of the SV20 Series designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort. Operates using 2 x 20V batteries from the Sealey SV20 Series (batteries must be of the same Ah rating) Tool-less chain tensioning and built-in chain lubrication.
Two stage operation and automatic cut-off for safety whilst working.
Oregon chain and bar set.

See full description
Specifications for Chainsaw 40V SV20 Series 35cm - Body Only
  • MFR Part No.
    CP40VCS
  • Noise Power/Pressure
    105/93dBA
  • Vibration/Uncertainty
    3.58/1.5m/s
  • No Load Speed
    10000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome