Chainsaw Kit 40V 4AH SV20 Series 35cm

Order Code: ZT4782920S

£299.99 Inc VAT (20%)


Description

Part of the SV20 Series designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort. Operates using 2 x 20V batteries from the Sealey SV20 Series (batteries must be of the same Ah rating)
Tool-less chain tensioning and built-in chain lubrication.
Two stage operation and automatic cut-off for safety whilst working.
Oregon chain and bar set.

See full description
Specifications for Chainsaw Kit 40V 4AH SV20 Series 35cm
  • MFR Part No.
    CP40VCSKIT
  • Supply
    20V 4Ah x 2
  • Noise Power/Pressure
    105/93dBA
  • No Load Speed
    10000rpm
  • Vibration/Uncertainty
    3.58/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome