0
1
2

DCMCST635N FlexVolt XR Top Handle Chainsaw 54V Bare Unit

Order Code: ZT3949496S

£419.99 Inc VAT (20%)


Description

DCMCST635 FlexVolt XR Top Handle Chainsaw
DEWALT DCMCST635 FlexVolt XR Top Handle Chainsaw with a high efficiency brushless motor for improved power and run time. Its variable pull switch, no more pulling the starter cord, and secondary auxiliary handle provide increased balance and control. Automatic oiling reduces maintenance requirements. Equipped with a high quality 35cm Oregan Blade and chain. The keyless attachment and chain tensioner allow you to quickly adjust the chain.

Specification:

Chain Speed: 23m/sec.
Bar Length: 35cm.

This DEWALT DCMCST635N FlexVolt XR Top Handle Chainsaw comes as a Bare Unit, NO battery or charger supplied.

Technical Specs
Chain Speed: 23m/sec.
Bar Length: 35cm.

See full description
Specifications for DCMCST635N FlexVolt XR Top Handle Chainsaw 54V Bare Unit
  • Chainsaw Type
    Cordless 54v
  • Power Source
    Cordless 54V
  • Battery Supplied
    Bare Unit
  • Bar Length
    35cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome