DUC357RT LXT Brushless Chainsaw 18V 1 x 5.0Ah Li-ion

Order Code: ZT4269470S

£399.99 Inc VAT (20%)


Description

The Makita DUC357 BL LXT Chainsaw comes with a high chain speed for pruning and carving. Equipped with a maintenance-free brushless motor. Higher lock torque is achieved by adding a gear reduction mechanism. The rear handle structure and design is easy to use and very ergonomic. A battery protection system automatically shuts off power when the battery level is low. Only approved for commercial users with special training. Specifications: Bar Length: 35cm.Chain Speed: 7.7m/s.Chain: Gauge: 0.043in.Chain Pitch: 3/8in.Chain Oil Tank: 0.15 litre.

See full description
Specifications for DUC357RT LXT Brushless Chainsaw 18V 1 x 5.0Ah Li-ion
  • Chainsaw Type
    Cordless 18v
  • Power Source
    Cordless 18V
  • Bar Length
    35cm
  • Battery Supplied
    1 x 5.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome