EINGEPS1815N GE-PS 18/15 LI BL-Solo Power X-Change Pruning Chain Saw 18V Bare Unit

Order Code: ZT4043586S

£99.99 Inc VAT (20%)


Description

EINGEPS1815N GE-PS 18/15 Li BL-Solo Power X-Change Pruning Chain Saw 18V Bare Unit
The Einhell GE-PS 18/15 Li BL-Solo Power X-Change Pruning Chain is a handy tool for trimming trees and shrubs as well as for shredding green cuttings and for smaller hewing work. Powered by the Einhell PurePOWER brushless motor. This brushless motor offers more power and longer running time than conventional carbon brush motors. After online registration, there is a 10-year warranty on the brushless motor.

Supplied with a high-quality sword and chain set for high cutting performance. The sword and chain can be changed easily and without tools for easy maintenance. For safe and flexible use, the saw has a hand guard and a foldable chain cover. The practical garden tool is comfortable to hold thanks to the slim handle, special softgrip surfaces and the integrated hand rest for two-handed use.

A sword cover is included for safe storage of the small chain saw. Also included are a dosing aid for manual oiling of the chain and a hexagon socket wrench for retensioning the chain. This is stored directly on the device and is therefore always to hand. Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger.

Specifications:

Max. Chain Speed: 4.8 m/s.
Sword Length: 15.8cm.
Chain Pitch: 7.62mm.
Chain Thickness: 1mm.
Cutting Length: 12.5cm.
Number of Drive Links: 28.
Filling Quantity Chain Oil Bottle: 50ml.
Weight: 1.11kg.

See full description
Specifications for EINGEPS1815N GE-PS 18/15 LI BL-Solo Power X-Change Pruning Chain Saw 18V Bare Unit
  • Power Source
    Cordless 18v
  • Cutting Capacity
    Bare Unitmm
  • Blade Length
    15.8cm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome