Electric Chainsaw Garden Tools Cover Case 2000 W, 40 cm Blade Corded Aluminum

Order Code: ZT3349612S

£51.99 Inc VAT (20%)


Description

POWERFUL: The 40.5cm chain saw has a chain speed of 13 m/s. Features with 2000W motor for super-effective performance with flexible operation and strong cutting ability. Suitable for forest cutting, family logging, professional use by workersSAFE BRAKING: With double brakes, can only be cut vertically, designed to reduce the possibility of injury by stopping a moving electric chainsaw corded in milliseconds. The front handguard protects the user from flying debrisAUTOMATIC OILER: The automatic oiler distributes oil on the bar and chain while the saw, keeping your electric garden saw lubricated and preventing premature wearEASY TO USE: Chain tensioning and changing tool supplied for improved cutting performance. Low-kickback electric chain saw (with chaincase) for smooth and fast cutting through dry wood and live logsPRODUCT INFORMATION: 84L x 27W x 20H cm. Assembly Required. (The exposed Power Cord is 0.35m. Need to be equipped with a power cord or carry a portable power supply.)

See full description
Specifications for Electric Chainsaw Garden Tools Cover Case 2000 W, 40 cm Blade Corded Aluminum
  • Cord Length
    0.35m
  • Power
    2000W
  • Blade Length
    40.5cm
  • Product Type
    Electric Chainsaw
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome