FORTEXXA 18/20 TH Power X-Change Chainsaw 20cm 18V Bare Unit

Order Code: ZT4043502S

£119.99 Inc VAT (20%)


Description

EINFORTEXXAN FORTEXXA 18/20 TH Power X-Change Chainsaw 20cm 18V Bare Unit
The Einhell FORTEXXA 18/20 TH Power X-Change Chainsaw is powered by the Einhell PurePOWER brushless motor. This brushless motor offers more power and a longer running time than conventional carbon brush motors. After registering online, the brushless motor comes with a 10-year warranty.

Fitted with a OREGON quality blade and chain. Chain tension can be adjusted without tools and an equally simple chain change make handling easier. Automatic chain lubrication ensures easy care via the large oil filling opening. The FORTEXXA has several safety mechanisms: a tip guard to prevent kickback, kickback protection with immediate chain brake and a chain safety bolt. Its robust claw stop is made of metal. The ergonomic handle is equipped with softgrip for a firm and secure grip.

Comes as a Bare Unit, NO battery or charger. A 2.5Ah battery or higher is recommended for optimal results.

Specifications:

Bar Length: 20cm.
Cutting Length: 14cm.
Chain Thickness: 1.1mm.
Number of Drive Links: 33.
Chain Pitch: 9.5mm.
Max. Chain Speed: 7 m/s.
Oil Tank Capacity: 75ml.
Weight: 2.5kg.

See full description
Specifications for FORTEXXA 18/20 TH Power X-Change Chainsaw 20cm 18V Bare Unit
  • Type
    Cordless
  • Chainsaw Type
    Cordless 18v
  • Bar Length
    20cm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome