FORTEXXA 18/30 Power X-Change Chainsaw 30cm 18V Bare Unit

Order Code: ZT4043457S

£139.99 Inc VAT (20%)


Description

EINFORTEXXA FORTEXXA 18/30 Power X-Change Chainsaw 30cm 18V Bare Unit
The Einhell FORTEXXA 18/30 Power X-Change Chainsaw is powered by the Einhell PurePOWER brushless motor. This brushless motor offers more power and a longer running time than conventional carbon brush motors. After registering online, the brushless motor comes with a 10-year warranty. The chain speed is adjustable depending on the application, i.e. it is possible to switch between full power (8 m/s) and Eco mode (6 m/s) With the reduced chain speed, the battery life is extended.

The perfect helper for woodwork on thickly branched fruit trees and dense foliage and conifers. Fitted with a OREGON quality blade and chain. Chain tension can be adjusted without tools and an equally simple chain change make handling easier. The chain catcher and the kickback protection with instant chain brake ensure safety during use and the automatic chain lubrication via the large oil filling opening for easy care. The robust claw stop is made of metal, the ergonomic handle is equipped with softgrip for a firm and secure grip.

Comes as a Bare Unit, NO battery or charger.

Specifications:

Bar Length: 30cm.
Cutting Length: 27cm.
Chain Pitch: 9.525mm.
Max. Chain Speed: 8.9 m/s.
Oil Tank Capacity: 160ml.
Weight: 4.0kg.

See full description
Specifications for FORTEXXA 18/30 Power X-Change Chainsaw 30cm 18V Bare Unit
  • Type
    Cordless
  • Chainsaw Type
    Cordless 18v
  • Bar Length
    30cm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome