GKC1825L20 Cordless Chainsaw 25cm Bar 18V 1 x 2.0Ah Li-ion

Order Code: ZT3113678S

£199.99 Inc VAT (20%)


Description

The BLACK + DECKER GKC1825L20 Cordless Chainsaw has a 25cm bar for smaller cutting applications around the garden. Tool-free chain tensioning provide quick and simple chain fitting and adjustment. Fitted with a comfortable bale handle which has an optimised balance, making it easy to manoeuvre and control whilst cutting. Part of the BLACK+DECKER 18V lithium-ion system. One battery system, endless possibilities. Supplied with: 1 x 18V 2.0Ah Li-ion Battery and 1 x Charger. Specifications: Cutting Speed: 3.5 m/s. Chain Pitch: 3/8in. Cutting Length: 25cm. Oil Tank Capacity: 53ml. Weight: 3.1kg.

See full description
Specifications for GKC1825L20 Cordless Chainsaw 25cm Bar 18V 1 x 2.0Ah Li-ion
  • Bar Length
    25cm
  • Input Power
    1 x 2.0Ah Li-ion
    3.1W
  • Battery Supplied
    1 x 2.0Ah Li-ion
  • Chainsaw Type
    Cordless 18v
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome