P5-P4A - Machine Only Chainsaw

P5-P4A - Machine Only Chainsaw

Order Code: ZT5690545SCopy

£134.99 Inc VAT (20%)


Description

The Husqvarna Aspire™ P5-P4A is a compact, lightweight, efficient and easy to use battery-powered tree and all-round pruning saw, which is ideal for pruning trees, cutting down garden waste and smaller carpentry work too.

This efficient and handy mini pruning chainsaw is robust enough to easily cut branches 75mm wide.

It is equipped with a high-torque motor and an impressive amount of Husqvarna innovative technologies that increase its capacity, efficiency and cutting-edge performance, including an anti-slip handle for safe operation and easy tool-free bar and chain replacement. It is supplied with a 127mm bar, a Husqvarna SP11G semi-chisel chain and a 50ml bottle of Husqvarna Bio chain oil. A convenient protective storage and carry case is also available as an optional extra.

It has a simple and intuitive digital user-friendly interface and has automatic shutdown for improved safety when left unattended.

Like all tools in the Husqvarna Aspire™ the P5-P4A has a considered, thoughtful and sleek design , complemented by orange details that intuitively guide you to all interaction points. It is also supplied with a tailor-made hook which can be directly mounted on a wall or used with the optional Aspire™ custom Storage Rail.

See full description
Specifications for P5-P4A - Machine Only Chainsaw
  • Power Source
    Battery-Powered
  • Bar Length
    127mm
  • Product Type
    Chainsaw