T540i XP - Shell Only Chainsaw

T540i XP - Shell Only Chainsaw

Order Code: ZT5690617SCopy

£709.99 Inc VAT (20%)


Description

The Husqvarna T540i XP® is the most powerful battery-powered top-handle chainsaw in the Husqvarna range with power and performance equivalent to that of a 40cc pro petrol saw when fitted with a BLi200X battery.
This saw is the ideal tool for all professional tree care workers, designed specifically for arborists who want a smooth, high-performance chainsaw with excellent ergonomics, reliability, low weight and high chain speed. It is an exceptional saw for climbers and working at height, thanks to its simplicity and ease of use and convenient pushbutton start.
It is produces very low vibrations and is very comfortable and productive to use, as well as requiring the absolute minimum of maintenance.
The T540i XP® is also quiet, highly manoeuvrable, reliable, efficient and incredibly user-friendly. It also has Weatherproof (IPX4) classification.
Husqvarna XP® chainsaws are the most technically advanced saws in the Husqvarna range, designed for full-time professional intensive use in the most demanding conditions. They have been developed solely to maximise performance by providing excellent power to weight ratio, with class leading ergonomics and innovative solutions without compromise.

See full description
Specifications for T540i XP - Shell Only Chainsaw
  • Power Source
    Battery
  • Product Type
    Chainsaw