Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
/
Raw Materials
/
Chalk & Plasticine
Flat French Chalk Sticks 5 x 12 x 125mm, Box of 144
By Spontex
Order Code:
ZT1036983P
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
Schedule order and save 5% now
Create scheduled orders of eligible products you need regularly. Create, make changes, pause or cancel at any time. To learn more about Scheduled Orders
click here.
View all Chalk & Plasticine
Description unavailable
Specifications
Specifications for Flat French Chalk Sticks 5 x 12 x 125mm, Box of 144
Product Type
French Chalk Sticks
Dimensions
5 x 12 x 125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome