0
1
2
3

French Chalk Sticks, Box of 50

Order Code: ZT1197930X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 +£8.9910%


Description

Supplied as a box of fifty pure white, neatly cut square sticks, this french chalk is ideal for use by tailors. With a good resistance to chemicals and heat, it also possesses a wide variety of other uses in terms of general layout marking on a range of materials.

Features and Benefits
• Comes pre-cut into neat and handy square sticks to allow you to get to work instantly
• Supplied in a pure white colour to easily stand out against darker materials
• Has a high resistance to chemicals and heat
• An economical product as it is supplied as a box of fifty chalk sticks which is far more practical than buying individually

Typical Applications
• Ideal for use in a wide variety of industries including clothing manufacturing and marking, engineering, architectural design, construction and general recreational use

See full description
Specifications for French Chalk Sticks, Box of 50
  • MFR Part No.
    1360
  • Dimensions
    100mm
  • Product Type
    French Chalk Square Sticks
  • For Use On
    Marking Tailor's Seams
    Weld Marking on Sheet Materials
  • Shape
    Stick
  • Colour
    White
  • Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome