0
1
2

230V Quiet Garden Shredder 2800W

Order Code: ZT3741629S

£199.99 Inc VAT (20%)


Description

This shredder features 'quiet cutting technology' which uses a powerful motor at low revs to grind the waste efficiently but with little noise. The machine is designed to shred hedge trimmings, leaves and twigs quickly, leaving the gardener with a smaller pile for composting. Alternatively, the results can be used as a soil improver or a mulch. Thanks to the wheels and handle, the shredder can be easily moved around the garden and stored again afterwards. The safety switch protection system will automatically switch off the power when the motor is over-loaded. Use of the blockage prodder or plunger ensures the debris is pushed firmly onto the blade without endangering the operator. The large collection box ensures there is little down time needed for emptying.

See full description
Specifications for 230V Quiet Garden Shredder 2800W
  • Product Type
    Garden Shredder
  • Power
    2800W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome