0
1
2
3
4
5
6
7
8

420cc 15hp Wood Chipper 100mm Capacity

Order Code: ZT3596709S

£1,399.99 Inc VAT (20%)


Description

Safe and easy way to chip wood, powered by a 420cc engine with a speed of 3600rpm. Chips wood almost instantly upon contact, keeping labour and work time to a minimum. Features self-feeding chipping hopper and adjustable height of the discharge port. Supplied with wheels for easy manoeuvrability. Chipping capacity: 100mm. Fuel type: Unleaded Petrol. Motor Power: 15hp/3600rpm. Overall Size (W x D x H) : 842 x 1285 x 1245mm.

• Safe and easy way to chip wood, powered by a 420cc engine with a speed of 3600rpm.
• Chips wood almost instantly upon contact, keeping labour and work time to a minimum.
• Features self-feeding chipping hopper and adjustable height of the discharge port.
• Supplied with wheels for easy manoeuvrability.
• Chipping capacity: 100mm.
• Fuel type: Unleaded Petrol.
• Motor Power: 15hp/3600rpm.
• Overall Size (W x D x H) : 842 x 1285 x 1245mm
• Model No. SWC420

See full description
Specifications for 420cc 15hp Wood Chipper 100mm Capacity
  • Weight
    105kg
  • MFR Part No.
    SWC420
  • Max Engine Speed
    3600rpm
  • Drive Type
    Belt Driven
  • Engine Type
    Overhead Valve 4-stroke
  • Noise Rating
    114/94.3dBA
  • Fuel Tank
    6.5L
  • Blade Speed
    2400rpm
  • Maximum Power
    15hp @ 3, 600rpm
  • Engine Capacity
    420cc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome