0
1
2
3
4
5

T-Mech 7HP Wood Chipper

Order Code: ZT3960748S

£649.99 Inc VAT (20%)


Description

Discover the impressive capabilities of our 7HP wood chipper, a robust and efficient solution for all your wood chipping needs.

Crafted from durable steel, this wood chipper is designed to handle tough tasks with ease. Whether you're a professional landscaper or a DIY enthusiast, our wood chipper is the perfect companion for turning branches, twigs, and brush into valuable wood chips.

This wood chipper boasts a high-performance 7HP, 212cc engine, delivering exceptional power to tackle even the most challenging materials. With a fuel consumption rate of 3.6L per hour and powered by petrol, this wood chipper provides the energy needed for extended periods of use.

Operating within a speed range of 2400 to 3600 RPM, our wood chipper offers smooth and efficient chipping. Its versatile speed range allows precise control over the chipping process, accommodating various materials with ease. The chipper's maximum shredding size of 76mm means it can handle large branches and debris, making it suitable for both residential and commercial applications.

Enjoy enhanced mobility with the chippers study wheels, allowing you to transport the machine easily across your property or between different job sites. With this feature, you can efficiently bring the wood chipper to precisely where it's needed, ensuring a hassle-free and productive experience every time.

Maintenance is made easy with a 0.6L oil capacity, compatible with 10W30/15W40 oil types. This ensures smooth engine operation and longevity, keeping your wood chipper in optimal condition. The user-friendly design provides easy access to the engine and other components, simplifying maintenance tasks and ensuring hassle-free operation.

To enhance your overall experience, our wood chipper comes complete with a tool kit, providing you with the necessary tools for quick assembly and effortless maintenance. To prioritise safety, each chipper comes complete with the essential personal protective equipment (PPE) including glasses, ear defenders, and gloves.

Transform your outdoor space and tackle wood waste with confidence using our reliable 7HP wood chipper.



Product Features:


* Powerful 7HP Wood Chipper
* Impressive 3600RPM Blade Speed
* Generous 76mm Cutting Capacity
* Portable Design With Heavy Duty Wheels
* FREE CE Certified PPE & Practical Tool Kit

Specifications:


* Colour: Blue
* Weight: 77.5kg
* Material: Steel
* Height: 134cm/1.34m/52.8"
* Width: 74cm/0.74m/29.1"
* Depth: 94cm/0.94m/37"
* Power: 7HP
* Engine: 4 Stroke 212CC
* Fuel Type: Petrol
* Fuel Consumption: 3.6L
* Oil Capacity: 0.6L
* Oil Type: 10W30/15W40
* Cutting Capacity: 76mm
* Blade Speed: 2400 - 3600RPM
* Start-up Type: Starter Recoil
* CE Certified: Yes

Box Contents:


* 1 x 7HP Wood Chipper
* 1 x Thick Gloves
* 1 x Protective Eyewear
* 1 x Noise Cancelling Ear Defenders
* 1 x Plastic Jug
* 1 x Practical Tool kit

See full description
Specifications for T-Mech 7HP Wood Chipper
  • Material
    Steel
  • Product Type
    Wood Chipper
  • Colour
    Blue
  • Power
    7HP
  • Fuel Type
    Petrol
  • Weight
    77.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome