Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Storage Hooks
Coat Hooks
135mm No.4462 Old Hill Ironworks Heavy Duty Hat & Coat Hooks
By Perry
Order Code:
ZT1248400P
Qty of 5 for
£36.95
Inc VAT (20%)
£7.39 each
Quantity
Price
Discount
1 - 24
£7.39
0%
25 - 49
£7.09
4%
50 - 99
£6.80
8%
100 - 249
£6.50
12%
250 +
£6.21
16%
5
Add to basket
This product must be ordered in multiples of 5
Get it by
Wed, 15th Jan
In Stock
GBP
36.95
https://www.zoro.co.uk/shop/maintenance-and-outdoor/coat-hooks/135mm-no-4462-old-hill-ironworks-heavy-duty-hat-and-coat-hooks/p/ZT1248400P
Add to quotation
View all Coat Hooks
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 135mm No.4462 Old Hill Ironworks Heavy Duty Hat & Coat Hooks
Length
135mm
Product Type
Hat & Coat Hooks
Material
Iron
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome