Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Storage Hooks
Coat Hooks
4 CP Hooks on Plaque 220mm
By Securit
Order Code:
ZT4966738S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/coat-hooks/4-cp-hooks-on-plaque-220mm/p/ZT4966738S
Add to quotation
View all Coat Hooks
Description
Securit 4 CP Hooks On Plaque 220mm Suitable for hanging keys
Tags:
#BulkDiscount
Specifications
Specifications for 4 CP Hooks on Plaque 220mm
Number of Hooks
4
Product Type
CP Hooks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome