Coat Hook, Pack Of 10, Black

Order Code: ZT2701044S

£79.99 Inc VAT (20%)


Description

Coat hook, pack of 10, black. Category = cupboards. Product type = brackets. Material = plastic. Colour = black. Width = 24 mm. Height = 59 mm. Thickness = 7 mm. Diameter = 17 mm. Pack of 10 coat hooks, black, made of plastic, for clothes lockers.

Specifications for Coat Hook, Pack Of 10, Black
  • Material
    Plastic
  • Pack Quantity
    10
  • Colour
    Black
  • Product Type
    Brackets
  • Diameter
    17mm
  • Thickness
    7mm
  • Height
    59mm
  • Width
    24mm