Coat Hooks - Economy, 10 Hooks Length 580MM, Aluminium

Order Code: ZT3077682S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Colour: Aluminium.
Length mm: 580.
Material: Wooden hook.
Mounting Type: Wall.
No. of Hooks: 10.
Product Type: Hooks.Wall mounted coat hooks, made from metal tube and wooden hooks.

See full description
Specifications for Coat Hooks - Economy, 10 Hooks Length 580MM, Aluminium
  • Colour
    Aluminium
  • Material
    Wooden Hook
  • Length
    580mm
  • Number of Hooks
    10
  • Mounting Type
    Wall

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome