Coat Stand, With 6 Coat Hangers And Hook Ring, Ø550mm, Height 1700mm

Order Code: ZT2744362S

£499.99 Inc VAT (20%)


Description

Coat stand, with 6 coat hangers and hook ring, 550 mm, height 1700 mm. Supplied = flat pack. Width = 550 mm. Number of coat hooks = 4 pcs. Frame material = steel, powder coated. Frame colour = white aluminium RAL 9006. Height = 1700 mm. Max. diameter = 550 mm. Depth = 550 mm. Umbrella holder = with. Umbrella holder material = steel, powder coated. Umbrella holder colour = aluminium silver. Weight = 8.9 kg. Hook colour = white aluminium RAL 9006. Hook material = steel, powder coated. Fittings = drip tray. Number of coat hangers = 6 pcs. Stylish coat stand in aluminium silver. Absolutely stable due to large base. With 6 coat hangers which are guided along grooves. Additional hook ring with 4 hooks on the column. Stable, heavy base. Umbrella holder with integrated drip tray.

See full description
Specifications for Coat Stand, With 6 Coat Hangers And Hook Ring, Ø550mm, Height 1700mm
  • Frame Colour
    White Aluminium
  • Supplied
    Flat Pack
  • Diameter
    550mm
  • Hook Material
    Steel Powder Coated
  • Weight
    8.9kg
  • Umbrella Holder Material
    Steel Powder Coated
  • Frame Material
    Steel Powder Coated
  • Number of Coat Hooks
    4
  • Height
    1700mm
  • Hook Colour
    White Aluminium
  • Umbrella Holder Colour
    Aluminium Silver
  • Width
    550mm
  • Depth
    550mm
  • Fittings
    Drip Tray
  • Number of Coat Hangers
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome