Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Storage Hooks
Coat Hooks
CP Doublel Robe Hook 75mm - Pack of 5
By Securit
Order Code:
ZT4946806S
£6.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.29
0%
5 - 9
£6.04
4%
10 - 19
£5.79
8%
20 - 49
£5.54
12%
50 +
£5.28
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
6.29
https://www.zoro.co.uk/shop/maintenance-and-outdoor/coat-hooks/cp-doublel-robe-hook-75mm-pack-of-5/p/ZT4946806S
Add to quotation
View all Coat Hooks
Description
Securit Cp Doublel Robe Hook 75mm - Pack of 5 Suitable for hanging clothing items
Tags:
#BulkDiscount
Specifications
Specifications for CP Doublel Robe Hook 75mm - Pack of 5
Size
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome