Hook Strip, Length 300mm, With 10 Hooks

Order Code: ZT2736605S

£31.99 Inc VAT (20%)


Description

Hook strip, length 300 mm, with 10 hooks. Supplied = assembled. Category = cupboards. Product type = brackets. Material = steel. Colour = silver. Length = 300 mm. Model = with 10 hooks.

Specifications for Hook Strip, Length 300mm, With 10 Hooks
  • Material
    Steel
  • Supplied
    Assembled
  • Product Type
    Brackets
  • Colour
    Silver
  • Length
    300mm
  • Model
    with 10 Hooks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome