Nylon Hat & Coat Hooks. Pack of 5. Navy Blue/Red/Fern Green/Yellow/Orange

Order Code: ZT3083201S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Colour: Multicoloured.
Depth mm: 32.
Length mm: 95.
Material: Nylon.
Mounting Type: Screws reqd 4.5mmDia/25mm.
No. of Hooks: 5.
Pack Quantity: 5.
Product Type: Hooks.The screw holes are placed just 22mm apart. The hooks will fit into smaller spaces and narrower battens. Flat curve profile, unbreakable. Height: 95mm. The multi-coloured 5 pack contains a contains a navy blue, red, fern green, yellow and orange hook and 10-pack contains a navy blue, red, fern green, yellow, orange, black, light grey, powder blue, peppermint green and pink hook.

See full description
Specifications for Nylon Hat & Coat Hooks. Pack of 5. Navy Blue/Red/Fern Green/Yellow/Orange
  • Colour
    Assorted
  • Material
    Nylon
  • Pack Quantity
    5
  • Depth
    32mm
  • Number of Hooks
    5
  • Length
    95mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome