Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Storage Hooks
Coat Hooks
White Hard Wall Picture Hook 32mm Pack of 4
By Securpak
Order Code:
ZT4947057S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/maintenance-and-outdoor/coat-hooks/white-hard-wall-picture-hook-32mm-pack-of-4/p/ZT4947057S
Add to quotation
View all Coat Hooks
Description
Securpak White Hard Wall Picture Hook 32mm Pack 4 Suitable for hanging pictures
Tags:
#BulkDiscount
Specifications
Specifications for White Hard Wall Picture Hook 32mm Pack of 4
Size
32mm
Product Type
Picture Hook
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome