0
1
2
3
4
5
6
7
8
9
10

1500W Electric Tiller/Cultivator With 40cm Working Width and 6 Blades - DG217

Order Code: ZT3112443S

£149.99 Inc VAT (20%)


Description

This powerful tiller features an impressive 1500w motor capable of working through almost any soil texture and saves you hours of heavy labour digging flower beds and vegetable patches.
The six steel blades with a working width of 400mm and depth of 220mm give you incredible durability and efficiency making this perfect for loosening hard soil.
Weighing in at just 11kg makes the Dellonda electric tiller/cultivator easy and comfortable to use and manoeuvre around your garden. The foldable frame increases portability and ease of storage.
The two rear wheels help you guide the machine effortlessly and can be tucked away for freehand use. The 10m power cord saves you from having to stay close to the power socket.
Working Width: 400mm, Blade Diameter: 205mm, Working Depth: 220mm, No Load Speed: 400rpm, Supply: 230V, Some simple assembly required with easy-to-follow instructions included.

See full description
Specifications for 1500W Electric Tiller/Cultivator With 40cm Working Width and 6 Blades - DG217
  • Weight
    11.3kg
  • MFR Part No.
    DG217
  • Cutting Width
    40cm
  • Type
    Push
  • Vibration/Uncertainty
    1.616/0.808m/s
  • Cable Length
    10m
  • Supply
    230V
  • Speed
    400rpm
  • Power
    1500W
  • Noise Power/Pressure)
    93/80dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome