Adjustable Tilling Width Of 26Cm To 21Cm (10” To 8.25”), 4 X 20Cm (8”) Forward Rotating Tines, Adjustable Height Allows For Range Of Tilling Depth Of Up To 13Cm (5”) For Even Cultivating, 15Cm (6”) Wheels, Up To 20 Minutes Runtime (4Ah Battery), 40V High Power Interchangeable Battery System, Greenworks 40V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging. 60 Minutes Full Charge Time & An 80% Charge Taking Only 35 Minutes. Complete With An Led ‘Fuel’ Indicator, You Always Know How Much Power You Have Left., Product Weight: 13.10Kg, 3 Year Domestic Warranty, , , , , ,