97921 1500W 320mm Scarifier

Order Code: ZT2748865S

£139.99 Inc VAT (20%)


Description

Powered by a 1500W motor, this 2-in-1 aerator and scarifier has a 320mm working width and can operate at four adjustable working depths for the aerator and scarifier. Supplied with two quick change cartridges: an eight-blade scarifying cartridge and a 20-tine aerator cartridge. Foldable handle for easy storage.|Voltage: 230CInput output: 1500WNo load speed: 3000rpmWorking width: 320mmBlade diameter (scarifier): 128mmTine count (aerator): 20Collection capacity: 30lCable length: 10mWeight: 9.3kg

See full description
Specifications for 97921 1500W 320mm Scarifier
  • Power
    1500W
  • Cable Length
    10m
  • Working Width
    320mm
  • Weight
    9.3kg
  • No Load Speed
    3000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome