BETL1820L Powerconnect Tiller 18V 1 x 2.0Ah Li-ion

Order Code: ZT3113661S

£169.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The BLACK + DECKER POWERCONNECT™ Tiller is designed to make light work of turning over soil and removing weeds to create healthy soil. It is narrow enough to maneuvre in and around small beds and borders. Fitted with an additional handle for increased comfort and easy handling. Part of the 18V POWERCONNECT™ range, the interchangeable cordless battery system which works with all BLACK+DECKER® 18V cordless products. Specifications: No Load Speed: 270/300/min. Working Width: 20cm. Working Depth: 16.5cm. Blades: 4 x 16cm with 6 Points. Tool length: 55cm. Weight: 3.7kg.

See full description
Specifications for BETL1820L Powerconnect Tiller 18V 1 x 2.0Ah Li-ion
  • Type
    Cordless
  • Cutting Width
    20cm
  • Cultivator Type
    Cordless
  • Power Source
    Cordless 18V
  • Battery Supplied
    1 x 2.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome