Carbon Steel Hand 3-Prong Cultivator, FSC K/S70100287

Order Code: ZT2593213S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%

Order by 2pm, get it Tomorrow

Description

The Kent & Stowe Hand 3-Prong Cultivator is ideal for use in heavy soil and imperfect ground. Suitable for cultivating surface soil to a depth of 3in. The handle is made from beautiful FSC approved ash wood, tapered for comfort. Handcrafted for traditional quality. Length 28cm This Kent & Stowe Hand 3-Prong Cultivator has a head made from carbon steel which offers strength and durability. Comes with a 10-Year Guarantee.

See full description
Specifications for Carbon Steel Hand 3-Prong Cultivator, FSC K/S70100287
  • Type
    Cultivator
  • Product Type
    Cultivator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome