Essentials Hand Cultivator FAIESSHCUL

Order Code: ZT1279097P

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%

Order by 2pm, get it Tomorrow

Description

The Faithfull Essentials Hand Cultivator is the ideal tool for loosening compacted surface soil around shrubs, plants and for cultivating soil to kill weed growth. The 3 narrow pointed tines on the cultivator head, allow it to easily cut through soil, breaking it up and reducing weed growth. The head is manufactured from heat-treated (hardened) carbon steel to provide both strength and durability. The powder-coated finish provides improved resistance to rust, scratches, humidity and alkaloids in the soil. Fitted with a comfortable plastic handle. The small size allows it to work in tight spaces were a long handle tool cannot be used. This hand cultivator is perfect for breaking up soil in small plots, flower beds, vegetable patches and is useful for clearing leaves and other debris from beds and between plants.

See full description
Specifications for Essentials Hand Cultivator FAIESSHCUL
  • Type
    Cultivator
  • Product Type
    Cultivator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome