Ge-Cr 18/20 LI E - Solo Tiller 18V Bare Unit

Order Code: ZT3145161S

£92.99 Inc VAT (20%)


Description

The Einhell GE-CR 18/20 Li E - Solo Tiller is ideal when you need to loosen up the soil e.g. in flower beds or green houses. A speed regulator makes it more flexible in terms of its potential applications. Its 4 robust cultivator blades are made of metal to ensure a long service life.

Lightweight design, with a softgrip main handle. The additional handle can be individually set up for each user. A transport handle maximises mobility, while the long handle can be split into two parts to save space when the unit is being stored.

Member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

No Load Speed: 230/min.
Working Width x Depth: 20 x 20cm.
Number of Knives: 4.
Diameter of Cultivating Blade: 155mm.
Weight: 3.85kg.

Technical Specs
No Load Speed: 230/min.
Working Width x Depth: 20 x 20cm
Number of Knives: 4
Diameter of Cultivating Blade: 155mm
Weight: 3.85kg

See full description
Specifications for Ge-Cr 18/20 LI E - Solo Tiller 18V Bare Unit
  • Type
    Tiller
  • Cultivator Type
    Tiller
  • Cutting Width
    20cm
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome